Shop All Corner Radius End Mills
Micro 100
End Mill, 2 Flute, Corner Radius, 0.600 mm Cutter dia, Finish: NACRO
Mfr # MEFM-006-600-05K
Zoro # G0993994
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.05 mm
- Number of Flutes 2
- Finish NACRO
- Shank Dia. 3.000 mm
- Milling Dia. 0.600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-006-600-05K
- Zoro # G0993994
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.05 mm |
Shank Dia. | 3.000 mm |
Milling Dia. | 0.600 mm |
Overall Length | 38.0 mm |
Neck Dia. | 0.550 mm |
Length of Cut | 0.90 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Corner Radius |
Description
0.600 mm Cutter DIA x 0.05 mm Radius x 0.90 mm Length of Cut x 6.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717111014)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2" (48-20-5040)
- VEGA Phillips Tamper #2 Insert Bit (125TP2A)
- POWERBUILT 1/2" Drive 21Mm Deep Impact Socket (647189)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0400" Cutter dia, Overall Length: 1-1/2" (MEF-040-250-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- Micro 100 Corner Radius End Mills