Shop All Corner Radius End Mills
Micro 100
End Mill, 2 Flute, Corner Radius, 0.2500" (1/4) Cutter dia
Mfr # MEF-250-1000-015K
Zoro # G0979827
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 1/64"
- Number of Flutes 2
- Finish NACRO
- Shank Dia. 1/4"
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-250-1000-015K
- Zoro # G0979827
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1/64" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Length of Cut | 1/4" |
Neck Dia. | 0.2460" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Corner Radius |
Description
0.2500" (1/4) Cutter DIA x 0.015" (1/64) Radius x 0.250" (1/4) Length of Cut x 1.000" (1) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Caliper, 12 In, 3 In Jaws, White (120B-12)
- IRWIN Lenox Gold 9 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (210999118GR)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD22229)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0400" Cutter dia, Overall Length: 1-1/2" (MEF-040-250-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- Micro 100 End Mills