Shop All Corner Radius End Mills
Micro 100
End Mill, 2 Flute, Corner Radius, 0.1875" (3/16) Cutter dia, Corner Radius: 1/64"
Mfr # MEF-187-1000-015
Zoro # G1002184
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 1/64"
- Number of Flutes 2
- Finish UN
- Shank Dia. 1/4"
- Neck Dia. 0.1830"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-187-1000-015
- Zoro # G1002184
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1/64" |
Shank Dia. | 1/4" |
Neck Dia. | 0.1830" |
Milling Dia. | 3/16" |
Overall Length | 2-1/2" |
Length of Cut | 0.200" |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.1875" (3/16) Cutter DIA x 0.015" (1/64) Radius x 0.200" Length of Cut x 1.000" (1) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9012)
- WARWOOD TOOL 24 Offset Pinch Bar (15830)
- MILWAUKEE TOOL Steel Open Reel Long Tape Measure 100Ft. (48-22-5201)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010K)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 0.3125" (5/16) Cutter dia, Finish: UN (VLM-312-4)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- Micro 100 Corner Radius End Mills