Shop All Corner Radius End Mills
Micro 100
End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140"
Mfr # MEF-015-100-3-002K
Zoro # G0992506
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0.002"
- Number of Flutes 2
- Finish NACRO
- Shank Dia. 1/8"
- Length of Cut 0.023"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-015-100-3-002K
- Zoro # G0992506
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.002" |
Shank Dia. | 1/8" |
Length of Cut | 0.023" |
Milling Dia. | 1/64" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0140" |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Corner Radius |
Description
0.0150" (1/64) Cutter DIA x 0.002" Radius x 0.023" Length of Cut x 0.100" Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Hex Bit Impact Socket Set, Metric, 5 pcs (J72252)
- WILLIAMS 1/2" Drive Impact Adapter SAE (4-6)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/8" Diameter #30 Pilot Hole (6815632)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0350" Cutter dia (MEF-035-400-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- GS TOOLING 3/4" Dia x 3/4" Shank 0.045" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills (101164)
- Micro 100 Corner Radius End Mills