Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.7500" (3/4) Cutter dia, Finish: UN
Mfr # DM-750-2120
Zoro # G0993669
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 2
- Finish UN
- Overall Length 4"
- Milling Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-750-2120
- Zoro # G0993669
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 4" |
Milling Dia. | 3/4" |
Length of Cut | 1-1/2" |
Shank Dia. | 3/4" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 2 |
Finish | UN |
Point Angle | 120 Degrees |
Description
0.7500" (3/4) Cutter DIA x 1.500" (1-1/2) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- SK PROFESSIONAL TOOLS 1/2" Drive Universal Joint SAE (40190)
- MELIN TOOL CO Carbide GP End Mill Sq 11/64"X9/16, Number of Flutes: 2 (AMG40-605-1/2)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- KODIAK CUTTING TOOLS 4 Flute ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310027)
- HHIP 1" 90 Degree R8 Indexable End/Face Mill (5822-3000)
- Micro 100 End Mill Sets