Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.7500" (3/4) Cutter dia
Mfr # DM-750-4120
Zoro # G0989426
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 4
- Finish UN
- Overall Length 4"
- Length of Cut 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-750-4120
- Zoro # G0989426
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 4 |
Finish | UN |
Point Angle | 120 Degrees |
Description
0.7500" (3/4) Cutter DIA x 1.500" (1-1/2) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cutoff Brush (654631-03)
- WESTWARD Box End Wrench Set, 13 Pieces, 12 Pts (54DG06)
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- HHIP 3 Piece 1 1-1/4 & 1-1/2" R8 Indexable End Mill Set (5820-0001)
- Micro 100 End Mills