Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.6250" (5/8) Cutter dia, Finish: UN
Mfr # DM-625-4120
Zoro # G0998876
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 4
- Finish UN
- Overall Length 3-1/2"
- Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-625-4120
- Zoro # G0998876
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 4 |
Finish | UN |
Point Angle | 120 Degrees |
Description
0.6250" (5/8) Cutter DIA x 1.250" (1-1/4) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF200)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #57 (C22648)
- TITAN ® 1/4 in. Drive Micro Offset Ratchet (11206)
- SUMITOMO Insert Drill, Indexable (WDX1437D2S150)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- HHIP 2" 90 Degree R8 Indexable End/Face Mill (5822-4000)
- Micro 100 End Mill Sets