Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.5000" (1/2) Cutter dia, Length of Cut: 1"
Mfr # DM-500-4120X
Zoro # G0998885
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 4
- Finish AlTiN
- Overall Length 3"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-500-4120X
- Zoro # G0998885
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Length of Cut | 1" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 4 |
Finish | AlTiN |
Point Angle | 120 Degrees |
Description
0.5000" (1/2) Cutter DIA x 1.000" (1) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Insert Bit x 1" Extra Hard (125R2AX)
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5028H)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- OSG Jobber Drill Bit, 3/32 in., XPM (8612238)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- HHIP 1/8-1/2" 6 Piece 4-Flute M2 Ball Nose End Mill Set (8001-0007)
- Micro 100 End Mill Sets