Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.5000" (1/2) Cutter dia, Finish: UN
Mfr # DM-500-4120
Zoro # G1000179
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 4
- Finish UN
- Overall Length 3"
- Milling Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-500-4120
- Zoro # G1000179
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 3" |
Milling Dia. | 1/2" |
Length of Cut | 1" |
Shank Dia. | 1/2" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 4 |
Finish | UN |
Point Angle | 120 Degrees |
Description
0.5000" (1/2) Cutter DIA x 1.000" (1) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 13mm (1213MRCF)
- GEDORE Spanner Wrench, 120 to 130mm Capacity (40 Z 120-130)
- WESTWARD Open End Wrench, 20x22mm, 10 L (1EYN8)
- KLEIN TOOLS Black Leather 1 Pockets, 5188 (5188)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- KODIAK CUTTING TOOLS 2 Flute Stub Carbide End Mill Set, 6pc 1/8-1/2 (56310025)
- HHIP 1" R8 Indexable End Mill (1006-0005)
- HHIP 3 Piece 1 1-1/4 & 1-1/2" R8 Indexable End Mill Set (5820-0001)
- Micro 100 End Mills