Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.5000" (1/2) Cutter dia
Mfr # DM-500-2120X
Zoro # G1001764
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 2
- Finish AlTiN
- Overall Length 3"
- Length of Cut 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DM-500-2120X
- Zoro # G1001764
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 3" |
Length of Cut | 1" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 2 |
Finish | AlTiN |
Point Angle | 120 Degrees |
Description
0.5000" (1/2) Cutter DIA x 1.000" (1) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN6X-8X-S5-----)
- PROTO Tool Collar/Loop, Fits 0.219 to 0.313 in (JPCL3SS)
- ZORO SELECT Center Drill, 60 deg. Angle, 2-3/4 in. L (300-001007)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- HHIP 3 Piece 1 1-1/4 & 1-1/2" R8 Indexable End Mill Set (5820-0001)
- HHIP 1-3/4 X 3/4" Straight Shank Indexable End Mill (5820-1750)
- HHIP 1-1/2" X 3/4 Straight Shank Indexable End Mill (5820-1500)
- Micro 100 End Mills