Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.5000" (1/2) Cutter dia
Mfr # DM-500-2120
Zoro # G1002735
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 2
- Finish UN
- Overall Length 3"
- Length of Cut 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-500-2120
- Zoro # G1002735
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 3" |
Length of Cut | 1" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 2 |
Finish | UN |
Point Angle | 120 Degrees |
Description
0.5000" (1/2) Cutter DIA x 1.000" (1) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 2-1/2in. (DHS2500DG)
- INGERSOLL-RAND Gasket, 3/4 (2161-739)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- FISCH Tennon / Plug Cutter (FSE-011187)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- HHIP 2" 90 Degree R8 Indexable End/Face Mill (5822-4000)
- Micro 100 End Mill Sets