Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia, Length of Cut: 1"
Mfr # DM-375-4120X
Zoro # G0993206
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 4
- Finish AlTiN
- Overall Length 2-1/2"
- Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-375-4120X
- Zoro # G0993206
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 2-1/2" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Length of Cut | 1" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 4 |
Finish | AlTiN |
Point Angle | 120 Degrees |
Description
0.3750" (3/8) Cutter DIA x 1.000" (1) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON ISHS SERIES ISHS 1-3/8 dia x 2.0 dd Complete Carbide Tipped Hole Saw (ISHS-22)
- RIDGID Spring, Asm Reg. System (69987)
- MASON Floor Mount Vibration Isolator, 3500 lb. (20UZ17)
- BON TOOL Bon 11-462 Mortar Hoe, 6 1/2", 21" Wood Handle (11-462)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- HHIP 1-1/2" R8 Indexable End Mill (1006-0011)
- HHIP 3 Piece 1/2" Square Shoulder Indexable End Mill Set (5822-0360)
- HHIP 1" 90 Degree R8 Indexable End/Face Mill (5822-3000)
- Micro 100 End Mill Sets