Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia, Finish: UN
Mfr # DM-375-4120
Zoro # G0990284
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 4
- Finish UN
- Overall Length 2-1/2"
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-375-4120
- Zoro # G0990284
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 1" |
Milling Dia. | 3/8" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 4 |
Finish | UN |
Point Angle | 120 Degrees |
Description
0.3750" (3/8) Cutter DIA x 1.000" (1) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (15116)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3028.04)
- DEWALT 2-1/2" Bi Metal Wood w/Nails TiN (DWA4281)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN25)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- ZORO SELECT End Mill Set, 1/8" Dia, Carbide (273-888882)
- Micro 100 End Mills