Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia
Mfr # DM-375-2120X
Zoro # G0999600
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 2
- Finish AlTiN
- Overall Length 2-1/2"
- Length of Cut 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-375-2120X
- Zoro # G0999600
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 2 |
Finish | AlTiN |
Point Angle | 120 Degrees |
Description
0.3750" (3/8) Cutter DIA x 1.000" (1) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 15mm (5MZ26)
- PROTO 7 in V-Jaw Lock Joint Pliers Serrated, PVC Grip (J262MG)
- DEWALT ToughSystem Tool Tote, Structural Foam, Black, 22 in W x 13 in D x 11 in H (DWST08206)
- RIDGID Bolt Cutter, Steel, 15 In. L, Steel (S14)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310041)
- Micro 100 End Mills