Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia
Mfr # DM-375-2120
Zoro # G0994448
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 2
- Finish UN
- Overall Length 2-1/2"
- Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-375-2120
- Zoro # G0994448
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 1" |
Milling Dia. | 3/8" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 2 |
Finish | UN |
Point Angle | 120 Degrees |
Description
0.3750" (3/8) Cutter DIA x 1.000" (1) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7148)
- INSIZE Protractor, 11-1/4" L, LCD, Stainless steel (4799-1150)
- CRESCENT NICHOLSON FILE 6""XSLIM TAPER CARD (21873NN)
- MILWAUKEE TOOL 12 in. Adjustable Wrench (ML48-22-7412)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- HHIP 2" X 3/4 Straight Shank Indexable End Mill (5820-2000)
- HHIP 6 Piece 3/8" Shank M42 Cobalt 4 Flute End Mill Set (8000-0005)
- Micro 100 End Mills