Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia
Mfr # DM-312-4120X
Zoro # G0995656
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 4
- Finish AlTiN
- Overall Length 2-1/2"
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-312-4120X
- Zoro # G0995656
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Milling Dia. | 5/16" |
Length of Cut | 0.813" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 4 |
Finish | AlTiN |
Point Angle | 120 Degrees |
Description
0.3125" (5/16) Cutter DIA x 0.813" Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- WESTWARD Putty Knife, Flexible, 4", Polypropylene (13A713)
- RIDGID Fitting Brush, 3/4 In, PK3 (93722)
- EZRED MONSTER SCRAPER 19" (EZMS1900)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- HHIP 1-1/4" Square Shoulder Coolant-Thru Indexable End Mill (5822-1700)
- HHIP 1-1/2" R8 Indexable End Mill (1006-0011)
- Micro 100 End Mills