Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN
Mfr # DM-250-2120
Zoro # G0999357
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 2
- Finish UN
- Overall Length 2-1/2"
- Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DM-250-2120
- Zoro # G0999357
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Length of Cut | 3/4" |
Milling Dia. | 1/4" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 2 |
Finish | UN |
Point Angle | 120 Degrees |
Description
0.2500" (1/4) Cutter DIA x 0.750" (3/4) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Hickory, 390mm (OX E-83 H-0390)
- EXCEL BLADES Professional Hobby Knife Craft Set (44290IND)
- GENERAL TOOLS CIRCLE CUTTER 7/8""-4""DIA (04)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru, Locking Tap, Steel (GN5C----T5-LN21)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- HHIP 6 Piece 4 Flute High Speed Steel End Mill Set With 3/8" Shank (8000-0002)
- HHIP 1-3/4 X 3/4" Straight Shank Indexable End Mill (5820-1750)
- HHIP 1" R8 Indexable End Mill (1006-0005)
- Micro 100 End Mills