Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia
Mfr # DM-250-4120X
Zoro # G0999917
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 4
- Finish AlTiN
- Overall Length 2-1/2"
- Length of Cut 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-250-4120X
- Zoro # G0999917
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 4 |
Finish | AlTiN |
Point Angle | 120 Degrees |
Description
0.2500" (1/4) Cutter DIA x 0.750" (3/4) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- SUPERCUT 102.875-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (207293)
- MILWAUKEE TOOL 5/8 in. x 18 in. Straight Shank Rebar Cutter (48-20-6779)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- KODIAK CUTTING TOOLS 10pc Micro Carbide End Mill Set, Reach 5Xs DIA, LOC 3Xs DIA, w/ALTiN (56399918)
- Micro 100 End Mills