Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia
Mfr # DM-187-4120
Zoro # G0996627
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 4
- Finish UN
- Overall Length 2"
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DM-187-4120
- Zoro # G0996627
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 2" |
Shank Dia. | 3/16" |
Length of Cut | 5/8" |
Milling Dia. | 3/16" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 4 |
Finish | UN |
Point Angle | 120 Degrees |
Description
0.1875" (3/16) Cutter DIA x 0.625" (5/8) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993901)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- KIPP Adjustable Handle, Size: 4 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.4A51X50)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- HHIP 1-1/2" R8 Indexable End Mill (1006-0011)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310041)
- Micro 100 End Mill Sets