Shop All End Mill Sets
Micro 100
Drill/End Mill, 2 & 4 Flute, 0.1250" (1/8) Cutter dia, Finish: AlTiN
Mfr # DM-125-2120X
Zoro # G0999628
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill Mill
- Number of Flutes 2
- Finish AlTiN
- Overall Length 1-1/2"
- Point Angle 120 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DM-125-2120X
- Zoro # G0999628
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Milling Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
End Mill Style | Drill Mill |
Number of Flutes | 2 |
Finish | AlTiN |
Point Angle | 120 Degrees |
Description
0.1250" (1/8) Cutter DIA x 0.500" (1/2) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 1" Dial Indicator (525201100)
- IRWIN LOCKING PLIER 6LN FASTRE (IRHT82583)
- CRESCENT NICHOLSON FILE MILL BASTARD12""CARD (21842NN)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia, Finish: UN (DM-312-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3750" (3/8) Cutter dia (DM-375-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.3125" (5/16) Cutter dia (DM-312-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- HHIP 3 Piece 1/2" Square Shoulder Indexable End Mill Set (5822-0360)
- Micro 100 End Mill Sets