Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 90Deg.
Mfr # SPD-750-090
Zoro # G4390601
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/4 in - 0.7500
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SPD-750-090
- Zoro # G4390601
- UPC # 728709181645
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 1 1/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 3/4 |
Depth x Dia. Ratio | 1xD |
Body Dia. | 3/4 in |
Drill Bit Size | 3/4 in |
Depth:Dia. Ratio | 1xD |
Drill Size | 3/4" |
Flat Width | 0.098" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #3 (45673)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- DEWALT Cordless Angle Grinders (DCG440X2)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038D)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- Micro 100 Countersinks, Center Drills & Spotting Drills