Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 90Deg.
Mfr # SPD-625-090
Zoro # G4390592
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SPD-625-090
- Zoro # G4390592
- UPC # 728709181607
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 1/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/8 in |
Depth:Dia. Ratio | 1xD |
Depth x Dia. Ratio | 1xD |
Drill Size | 5/8" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/8 in |
Body Dia. | 5/8 in |
Size (In.) | 5/8 |
Flat Width | 0.094" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Thread Die, 2 In, M24, 3 Pitch (10T913)
- WALTER SURFACE TECHNOLOGIES 5/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A020A)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- EKLIND Universal Hex Key Stand, Steel, 22 Slots (11111)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- Micro 100 Countersinks, Center Drills & Spotting Drills