Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 90Deg.
Mfr # SPD-375-090
Zoro # G4390547
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SPD-375-090
- Zoro # G4390547
- UPC # 728709181522
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Depth:Dia. Ratio | 2xD |
Drill Bit Size | 3/8 in |
Depth x Dia. Ratio | 2xD |
Size (In.) | 3/8 |
Drill Size | 3/8" |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 3/8 in |
Flat Width | 0.056" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91219)
- STARRETT Steel Rule, Flexible, 150mm, Type 35 Grad (C635-150)
- DRILL AMERICA 11/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/64)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- Micro 100 Spotting Drills