Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 90Deg.
Mfr # SPD-250-090
Zoro # G4390504
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/4 in - 0.2500
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SPD-250-090
- Zoro # G4390504
- UPC # 728709181447
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Depth:Dia. Ratio | 3xD |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/4" |
Depth x Dia. Ratio | 3xD |
Drill Bit Size | E |
Body Dia. | 1/4 in |
Size (In.) | 1/4 |
Flat Width | 0.043" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hex Bit Socket, 1/2" Drive, 11mm, Chrome (15611)
- CRESCENT NICHOLSON 12" Square Double Cut Bastard File (13310)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/4 (38350)
- GERBER Multi-Tool, 6-5/16 in, Blunt, Black, 14 Tool (07520G1)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- Micro 100 Countersinks, Center Drills & Spotting Drills