Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 90Deg.
Mfr # SPD-001-090
Zoro # G8208697
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1 in - 1.0000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SPD-001-090
- Zoro # G8208697
- UPC # 728709181409
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1 in |
Drill Bit Size | 1 in |
Depth:Dia. Ratio | 1xD |
Size (In.) | 1 |
Drill Size | 1" |
Depth x Dia. Ratio | 1xD |
Body Dia. | 1 in |
Drill Bit Dimension Type | Fractional Inch |
Flat Width | 0.200" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 1 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E10 50mm 1/4 Sq. Drive (2325-E10)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Steel (K0116.2101X40)
- DRILLCO Aircraft Extension 12" Overall Lengths, 1/16, 6PK (1200A104)
- WIHA Adj. Wrench, Ins., 12", 1-1/2" Cap., Natural (76212)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- Micro 100 Countersinks, Center Drills & Spotting Drills