Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 82Deg.
Mfr # SPD-312-082
Zoro # G8292541
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SPD-312-082
- Zoro # G8292541
- UPC # 728709181478
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Drill Size | 5/16" |
Body Dia. | 5/16 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Size (In.) | 5/16 |
Flat Width | 3/64" |
Description
Spotting Drill Bit, Carbide, 82 Degrees , 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- CRESCENT NICHOLSON 6" Square Double Cut Bastard File (12967)
- PROTO 3/8 in Drive, 26mm Hex Metric Socket, 6 Points (J5226MH)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7322H)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- Micro 100 Countersinks, Center Drills & Spotting Drills