Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 120Deg.
Mfr # SPD-750-120
Zoro # G8014133
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/4 in - 0.7500
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SPD-750-120
- Zoro # G8014133
- UPC # 728709181669
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 1 1/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 3/4 in |
Size (In.) | 3/4 |
Drill Bit Size | 3/4 in |
Depth:Dia. Ratio | 1xD |
Drill Size | 3/4" |
Depth x Dia. Ratio | 1xD |
Flat Width | 0.098" |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 13/64" Jobber Length Drill Bit (88213)
- KIPP Actima Clamp, Left hand operation, Thrust (push) clamping, Through Hole (K0020.40)
- VULCAN Hammer Cross Pein 3Lb Wd Hndl (34516)
- WESTWARD 3/4 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (21WL01)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- BLAIR Cutter 1-1/2" (BLR11368)
- Micro 100 Countersinks, Center Drills & Spotting Drills