Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 100Deg.
Mfr # SPD-500-100
Zoro # G4390583
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 100 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SPD-500-100
- Zoro # G4390583
- UPC # 728709181577
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 2xD |
Drill Bit Size | 1/2 in |
Size (In.) | 1/2 |
Depth x Dia. Ratio | 2xD |
Body Dia. | 1/2 in |
Drill Size | 1/2" |
Flat Width | 0.075" |
Description
Spotting Drill Bit, Carbide, 100 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 3/16"-24 Die Thread, 13/16" W (2700600)
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 20x4" (CF231PF)
- PROTO 1/4 in Drive, 1/4" Torx(R) SAE Socket, 12 Points (J4708T)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- BLAIR Large Diameter Cutter Kit, Fractional (11091)
- Micro 100 Spotting Drills