Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 100Deg.
Mfr # SPD-312-100
Zoro # G7818562
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 100 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SPD-312-100
- Zoro # G7818562
- UPC # 728709181492
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Body Dia. | 5/16 in |
Size (In.) | 5/16 |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Drill Size | 5/16" |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Flat Width | 3/64" |
Description
Spotting Drill Bit, Carbide, 100 Degrees , 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 9Pc. Axle Nut Socket Set (W89318)
- KRAFT TOOL Tapping Block, Plastic (FC550)
- WESTWARD Tap/Die Set, 45 Pieces (1PZ43)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-14-06)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- Micro 100 Countersinks, Center Drills & Spotting Drills