Shop All Spotting Drills
Micro 100
Drill Spotting/Centering 100Deg.
Mfr # SPD-001-100
Zoro # G8194112
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 100 Degrees
- Size - Decimal 1 in - 1.0000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SPD-001-100
- Zoro # G8194112
- UPC # 728709181416
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1 in |
Size (In.) | 1 |
Drill Size | 1" |
Depth:Dia. Ratio | 1xD |
Body Dia. | 1 in |
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 1xD |
Drill Bit Size | 1 in |
Flat Width | 0.200" |
Description
Spotting Drill Bit, Carbide, 100 Degrees , 1 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Drywall Cutting Bit (560)
- PROTO Gear/Bearing Separator, 2 13/32 In, #1 (J4331)
- IRWIN 7/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63928)
- MAYHEW Combination Punch Set, 24 Pieces (80040)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- Micro 100 Spotting Drills