Shop All Carbide-Tipped Drill Bits
Micro 100
Drill, Spotting & Centering Drill, 1.0000 1 Drill, 1-1/4 Flute Length Carbide Quick Change
Mfr # SPD1-001-090
Zoro # G311239776
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SPD1-001-090
- Zoro # G311239776
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Description
1.0000 1 Drill Dia X 1-1/4 Flute Length Carbide Quick Change - Spotting & Centering Drill
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Shrink Loop, Fits 2 to 2.75 in. (JP2R275X2LPOR)
- DRILL AMERICA 39/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X39/64)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70267)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-SS-55)
- MICRO 100 Drill, Spotting & Centering Drill, 1/4, 3/4 Flute Length Carbide Quick Change (SPD-250-090X)
- MICRO 100 0.0937 3/32 Drill Dia X 0.279 Flute Length Carbide Quick Change, Spotting & Centering Drill (SPD-093-120)
- MICRO 100 0.0197 .5 Mm Drill Dia X 0.275 Flute Length Carbide Drill, Altin Coated (DR02-0197X)
- MICRO 100 Drill, Spotting & Centering Drill, 0.3750 3/8 Drill, 1 in.Flute Length Carbide Quick Change (SPD-375-090X)
- STM 58 90Deg Single Flute Carbide Countersink (121777)
- DRILL AMERICA A Solid Carbide Drill Bit (DMODA)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- Micro 100 Carbide-Tipped Drill Bits