Shop All Carbide End Mills
Micro 100
Drill Point End Mill
Mfr # DMM-200-490X
Zoro # G8134217
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 104.0mm
- Number of Flutes 4
- End Mill Style Drill
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DMM-200-490X
- Zoro # G8134217
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 104.0mm |
Length of Cut | 45.00mm |
Shank Dia. | 20.000mm |
Dimension Type | Metric |
Milling Dia. | 20.000mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Drill |
Finish | AlTiN |
List Number | DMM |
Cutting Direction | Right Hand |
Item | Carbide End Mill |
Helix Angle | 30 Degrees |
Grade | C2 Micro Grain Carbide |
Cutting Type | Center |
Finish - Machining | AlTiN |
Description
20.000 mm Cutter DIA x 45.00 mm Length of Cut x ° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T10 Tip (23014)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (29 21 160)
- LENOX SAW HOLE 2"" W/ARBR (1772779)
- BON TOOL Cove Tool Inside, SS, 6" X 1.5", 3/4" Radius 8" Lip Wood Handle (22-597)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-010X)
- MICRO 100 Carb End Mill, 3/64 In, 4FL, CC, AlTiN Coat (GEM-046-4X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 4 FLT (SEM-140-04)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, Uncoated (GEMM-030-3)
- MICRO 100 Carb End Mill, 5/32 In, 3FL, CC, Uncoated (GEM-156-3)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- Micro 100 End Mills