Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.5000" (1/2) Cutter dia, Overall Length: 3"
Mfr # DT-500-090-010X
Zoro # G0995750
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Finish AlTiN
- Neck Length 1/2"
- Neck Dia. 0.2000"
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DT-500-090-010X
- Zoro # G0995750
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3" |
Neck Length | 1/2" |
Neck Dia. | 0.2000" |
Corner Radius | 0.010" |
Shank Dia. | 1/2" |
Cutter Dia. | 1/2" |
Length of Cut | 0.164" |
Details
Finish | AlTiN |
Included Angle | 90 Degrees |
Number of Flutes | 3 |
End | Corner Radius |
Description
0.5000" (1/2) Cutter DIA x 0.010" Radius x 0.500" (1/2) Neck Length x 90° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Downspout Crimper, Left/Right/Straight, 9", Hardened steel (C4R)
- MITUTOYO Cfc-18"Gc (552-165-10)
- RIDGID Replacement Tube Cutting Wheel (33170)
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity (9322)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- Micro 100 Milling Cutters