Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3
Mfr # DT-500-060-010
Zoro # G0995419
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Finish UN
- Included Angle 60 Degrees
- Shank Dia. 1/2"
- Corner Radius 0.010"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-500-060-010
- Zoro # G0995419
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Corner Radius | 0.010" |
Cutter Dia. | 1/2" |
Neck Dia. | 0.2200" |
Neck Length | 1/2" |
Length of Cut | 0.255" |
Details
Finish | UN |
Included Angle | 60 Degrees |
Number of Flutes | 3 |
End | Corner Radius |
Description
0.5000" (1/2) Cutter DIA x 0.010" Radius x 0.500" (1/2) Neck Length x 60° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bull Bar, 1 " Dr, 30 " (8440)
- WILDE 36" HARD CAP PRY BAR w/HANDLE -BULK (HPB20-28.B/MP HC)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- Micro 100 Dovetail Cutters