Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.5000" (1/2) Cutter dia, Length of Cut: 0.347"
Mfr # DT-500-030-010X
Zoro # G1000897
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish AlTiN
- Overall Length 3"
- Corner Radius 0.010"
- Included Angle 30 Degrees
- Neck Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-500-030-010X
- Zoro # G1000897
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3" |
Corner Radius | 0.010" |
Neck Length | 1/2" |
Length of Cut | 0.347" |
Shank Dia. | 1/2" |
Neck Dia. | 0.3200" |
Cutter Dia. | 1/2" |
Details
Finish | AlTiN |
Included Angle | 30 Degrees |
Number of Flutes | 3 |
End | Corner Radius |
Description
0.5000" (1/2) Cutter DIA x 0.010" Radius x 0.500" (1/2) Neck Length x 30° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ball Pein Hammer, 16 oz, Steel, 13 in (FS016)
- THRIFCO PLUMBING 1 Inch Socket Saver Bit (5109090)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.19 (210-UR)
- MILWAUKEE TOOL MX Handheld Core Drill Kit, Rotary Hammer (MXF301-2CP, 2912-22)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Number of Flutes: 2 (DT-125-030-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- Micro 100 Dovetail Cutters