Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.3750" (3/8) Cutter dia, Overall Length: 2-1/2"
Mfr # DT-375-090-010
Zoro # G0998779
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Finish UN
- Corner Radius 0.010"
- Included Angle 90 Degrees
- End Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-375-090-010
- Zoro # G0998779
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Corner Radius | 0.010" |
Neck Dia. | 0.1500" |
Shank Dia. | 3/8" |
Length of Cut | 0.127" |
Neck Length | 3/8" |
Cutter Dia. | 3/8" |
Details
Finish | UN |
Included Angle | 90 Degrees |
End | Corner Radius |
Number of Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 0.010" Radius x 0.375" (3/8) Neck Length x 90° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 3/8DR 4MM HEX BIT (PO4990-4M)
- MAYES ALUM 16 X 24 RAFTER SQUARE (10440)
- PLATT Black Protective Case, 12"L x 8"W x 3"D (306)
- DIABLO 9/16"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1050)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- INTERNAL TOOL A1/4X45deg Solid Carbide Dovetail Cutter (86-1125-C)
- Micro 100 Milling Cutters