Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3
Mfr # DT-375-030-010X
Zoro # G0997695
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Finish AlTiN
- Included Angle 30 Degrees
- Neck Length 3/8"
- Corner Radius 0.010"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-375-030-010X
- Zoro # G0997695
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Neck Length | 3/8" |
Corner Radius | 0.010" |
Cutter Dia. | 3/8" |
Length of Cut | 0.263" |
Neck Dia. | 0.2400" |
Shank Dia. | 3/8" |
Details
Finish | AlTiN |
Included Angle | 30 Degrees |
Number of Flutes | 3 |
End | Corner Radius |
Description
0.3750" (3/8) Cutter DIA x 0.010" Radius x 0.375" (3/8) Neck Length x 30° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Alum"um Bronze (EX1503B-045UA)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- SP BEL-ART Plastic Triangular Scraper (F36820-0001)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.190" (DT-375-060-010)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Number of Flutes: 2 (DT-125-030-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- Micro 100 Milling Cutters