Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.3750" (3/8) Cutter dia, Finish: UN
Mfr # DT-375-030-010
Zoro # G0994518
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Finish UN
- Neck Dia. 0.2400"
- Corner Radius 0.010"
- Cutter Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-375-030-010
- Zoro # G0994518
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Neck Dia. | 0.2400" |
Corner Radius | 0.010" |
Cutter Dia. | 3/8" |
Length of Cut | 0.263" |
Shank Dia. | 3/8" |
Neck Length | 3/8" |
Details
Finish | UN |
End | Corner Radius |
Number of Flutes | 3 |
Included Angle | 30 Degrees |
Description
0.3750" (3/8) Cutter DIA x 0.010" Radius x 0.375" (3/8) Neck Length x 30° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 4-1/8 in. Dia., Variable Pitch (825-4-1/8)
- CRESCENT Eshok-Guard 1/4" Socket Isolator (CAEAD316)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #7 (C15943)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- Micro 100 Milling Cutters