Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.3750" (3/8) Cutter dia, Finish: AlTiN
Mfr # DT-375-060-010X
Zoro # G0980755
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish AlTiN
- Overall Length 2-1/2"
- Cutter Dia. 3/8"
- Neck Dia. 0.1700"
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-375-060-010X
- Zoro # G0980755
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Cutter Dia. | 3/8" |
Neck Dia. | 0.1700" |
Neck Length | 3/8" |
Corner Radius | 0.010" |
Shank Dia. | 3/8" |
Length of Cut | 0.190" |
Details
Finish | AlTiN |
Number of Flutes | 3 |
End | Corner Radius |
Included Angle | 60 Degrees |
Description
0.3750" (3/8) Cutter DIA x 0.010" Radius x 0.375" (3/8) Neck Length x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round Handle Needle File, Swiss (83524000)
- ZORO SELECT Carbide End Mill, 9/16In, 2FL, Single, 3-1/2 (204-001212)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 6" Length (29106M)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Overall Length: 3" (DT-500-090-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- Micro 100 Dovetail Cutters