Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.3125" (5/16) Cutter dia, Number of Flutes: 2
Mfr # DT-312-090-010X
Zoro # G0981105
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Finish AlTiN
- Cutter Dia. 5/16"
- Corner Radius 0.010"
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-312-090-010X
- Zoro # G0981105
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Cutter Dia. | 5/16" |
Corner Radius | 0.010" |
Shank Dia. | 5/16" |
Neck Dia. | 0.1500" |
Length of Cut | 0.095" |
Neck Length | 0.313" |
Details
Finish | AlTiN |
Included Angle | 90 Degrees |
End | Corner Radius |
Number of Flutes | 2 |
Description
0.3125" (5/16) Cutter DIA x 0.010" Radius x 0.313" Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, R8 Shank, Import (8-560-1005)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- SOG Throwing Hawks, Nylon Sheath, PK3 (TH1001-CP)
- WESTWARD Prick Punch, 3/8 In Hex, 5 1/4 In L (2AJF2)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- Micro 100 Dovetail Cutters