Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.3125" (5/16) Cutter dia, Neck Dia.: 9/64"
Mfr # DT-312-060-010
Zoro # G0998569
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Finish UN
- Corner Radius 0.010"
- Shank Dia. 5/16"
- Length of Cut 0.162"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-312-060-010
- Zoro # G0998569
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Corner Radius | 0.010" |
Shank Dia. | 5/16" |
Length of Cut | 0.162" |
Neck Length | 0.313" |
Neck Dia. | 9/64" |
Cutter Dia. | 5/16" |
Details
Finish | UN |
End | Corner Radius |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
0.3125" (5/16) Cutter DIA x 0.010" Radius x 0.313" Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BARCLAMP 4.25"" MICRO 2PK (1964747)
- DRILL AMERICA 5-40 Carbon Steel Taper Hand Tap (DWTT5-40)
- BETA Screwdriver Set, Slotted/Phillips, 8 Pc (012930408)
- ZORO SELECT Spiral Point Tap Plug, 2 Flutes (15276)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- Micro 100 Dovetail Cutters