Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.3125" (5/16) Cutter dia, Included Angle: 90 Degrees
Mfr # DT-312-090-010
Zoro # G0996934
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Finish UN
- Neck Dia. 0.1500"
- Length of Cut 0.095"
- End Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-312-090-010
- Zoro # G0996934
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Neck Dia. | 0.1500" |
Length of Cut | 0.095" |
Corner Radius | 0.010" |
Cutter Dia. | 5/16" |
Shank Dia. | 5/16" |
Neck Length | 0.313" |
Details
Finish | UN |
End | Corner Radius |
Included Angle | 90 Degrees |
Number of Flutes | 2 |
Description
0.3125" (5/16) Cutter DIA x 0.010" Radius x 0.313" Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-1/8 ANGL BLK (MTBLK1236)
- ETTORE Replacement Blade, f/Hvy-Duty Floor Scraper, 4"W, 60PK, SGY (ETO20291CT)
- RIDGID Link Chain (41130)
- STEIN WORLD Titan Tools 3/8" Drive 18" Breaker Bar (12019)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.190" (DT-375-060-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- INTERNAL TOOL A5/8X10deg Solid Carbide Dovetail Cutter (86-0225-C)
- Micro 100 Milling Cutters