Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.3125" (5/16) Cutter dia, Finish: UN
Mfr # DT-312-030-010
Zoro # G1002717
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish UN
- Overall Length 2-1/2"
- Number of Flutes 2
- Neck Dia. 0.2000"
- Neck Length 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-312-030-010
- Zoro # G1002717
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Neck Dia. | 0.2000" |
Neck Length | 5/16" |
Shank Dia. | 5/16" |
Corner Radius | 0.010" |
Cutter Dia. | 5/16" |
Length of Cut | 0.221" |
Details
Finish | UN |
Number of Flutes | 2 |
Included Angle | 30 Degrees |
End | Corner Radius |
Description
0.3125" (5/16) Cutter DIA x 0.010" Radius x 0.312" (5/16) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 12" Internal (44 31 J42)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/64x12IN (50466)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 0 Deg. Adjustable (K0108.1A52X50)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.190" (DT-375-060-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- Micro 100 Dovetail Cutters