Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.3125" (5/16) Cutter dia, Finish: AlTiN
Mfr # DT-312-060-010X
Zoro # G0994299
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish AlTiN
- Overall Length 2-1/2"
- Neck Length 0.313"
- Shank Dia. 5/16"
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-312-060-010X
- Zoro # G0994299
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Neck Length | 0.313" |
Shank Dia. | 5/16" |
Length of Cut | 0.162" |
Neck Dia. | 9/64" |
Corner Radius | 0.010" |
Cutter Dia. | 5/16" |
Details
Finish | AlTiN |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
End | Corner Radius |
Description
0.3125" (5/16) Cutter DIA x 0.010" Radius x 0.313" Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Impact Screw Extract 6Pc (1876225)
- RIDGID Frame, 104 Cutter (47327)
- WIHA Insulated Tool Set, 5 pc. (32872)
- REGAL CUTTING TOOLS 5/16-18 H4 3 Flt. Plug STI Spiral Point (007065AS)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- INTERNAL TOOL A5/8X10deg Solid Carbide Dovetail Cutter (86-0225-C)
- Micro 100 Dovetail Cutters