Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2
Mfr # DT-250-060-010
Zoro # G1001859
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Finish UN
- Corner Radius 0.010"
- Neck Length 1/8"
- End Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-250-060-010
- Zoro # G1001859
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Corner Radius | 0.010" |
Neck Length | 1/8" |
Neck Dia. | 0.1200" |
Cutter Dia. | 1/4" |
Shank Dia. | 1/4" |
Length of Cut | 1/8" |
Details
Finish | UN |
End | Corner Radius |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
0.2500" (1/4) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 15/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE9)
- POWERBUILT 1/2" Drive 3/4" Deep Impact Socket (647174)
- URREA 1 in drive truck wheel socket, Metric, 33 mm (10033ML)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Overall Length: 3" (DT-500-090-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Number of Flutes: 2 (DT-125-030-010)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- Micro 100 Dovetail Cutters