Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees
Mfr # DT-250-030-010X
Zoro # G1001420
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish AlTiN
- Overall Length 2-1/2"
- Neck Dia. 0.1700"
- Shank Dia. 1/4"
- Cutter Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-250-030-010X
- Zoro # G1001420
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2-1/2" |
Neck Dia. | 0.1700" |
Shank Dia. | 1/4" |
Cutter Dia. | 1/4" |
Length of Cut | 0.161" |
Neck Length | 1/8" |
Corner Radius | 0.010" |
Details
Finish | AlTiN |
End | Corner Radius |
Number of Flutes | 2 |
Included Angle | 30 Degrees |
Description
0.2500" (1/4) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/32 in. SAE Combination Wrench (45-96-9409)
- QUINCY LAB Heating Element, 600 Watt, 115 Volt (201-1212)
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E874)
- M-D PBG1221-4 Polyblend Linen Sanded Repair Grout (176001)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- Micro 100 Milling Cutters