Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8"
Mfr # DT-187-090-010X
Zoro # G1002750
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Finish AlTiN
- Length of Cut 0.048"
- Corner Radius 0.010"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-187-090-010X
- Zoro # G1002750
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2" |
Length of Cut | 0.048" |
Corner Radius | 0.010" |
Shank Dia. | 3/16" |
Neck Dia. | 0.1200" |
Neck Length | 1/8" |
Cutter Dia. | 3/16" |
Details
Finish | AlTiN |
Number of Flutes | 2 |
End | Corner Radius |
Included Angle | 90 Degrees |
Description
0.1875" (3/16) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Automatic Level Kit, 30X, 400 ft (40-6961)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6335)
- GEDORE Combination Wrench, 27mm (1 B 27)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-K (C18038)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Number of Flutes: 2 (DT-125-030-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- Micro 100 Dovetail Cutters