Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees
Mfr # DT-187-060-010X
Zoro # G0992217
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish AlTiN
- Overall Length 2"
- End Corner Radius
- Shank Dia. 3/16"
- Length of Cut 3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-187-060-010X
- Zoro # G0992217
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2" |
Shank Dia. | 3/16" |
Length of Cut | 3/32" |
Cutter Dia. | 3/16" |
Neck Dia. | 0.0950" |
Neck Length | 1/8" |
Corner Radius | 0.010" |
Details
Finish | AlTiN |
End | Corner Radius |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
0.1875" (3/16) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Metric Socket Set (80702)
- WRIGHT TOOL Cabinet Tip Screwdriver Large Ergonomic (9116)
- ZORO SELECT Chucking Reamer, 19.5mm, 8 Flute, HSS (13H751)
- KRAFT TOOL Walking Edger, 10" x 10" 3/8"R (CC127-01)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- Micro 100 Dovetail Cutters