Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN
Mfr # DT-187-030-010
Zoro # G1001974
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Finish UN
- Neck Length 1/8"
- Corner Radius 0.010"
- Neck Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-187-030-010
- Zoro # G1001974
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2" |
Neck Length | 1/8" |
Corner Radius | 0.010" |
Neck Dia. | 1/8" |
Length of Cut | 0.127" |
Shank Dia. | 3/16" |
Cutter Dia. | 3/16" |
Details
Finish | UN |
Included Angle | 30 Degrees |
End | Corner Radius |
Number of Flutes | 2 |
Description
0.1875" (3/16) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- BON TOOL Venetian Detail Knife 6" Rounded Corners Comfort Grip Handle (13-126)
- APEX TOOL GROUP 1/4 Hex Dr Power Bit 1 15/16 Oal (AM-2.5MM)
- MILWAUKEE TOOL 19mm Metric Combination Wrench (45-96-9519)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.190" (DT-375-060-010)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Overall Length: 3" (DT-500-090-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- INTERNAL TOOL A3/8X20deg Solid Carbide Dovetail Cutter (86-1270-C)
- Micro 100 Milling Cutters