Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.1875" (3/16) Cutter dia, Corner Radius: 0.010"
Mfr # DT-187-090-010
Zoro # G1002848
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Finish UN
- Neck Dia. 0.1200"
- Neck Length 1/8"
- Corner Radius 0.010"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-187-090-010
- Zoro # G1002848
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2" |
Neck Dia. | 0.1200" |
Neck Length | 1/8" |
Corner Radius | 0.010" |
Length of Cut | 0.048" |
Cutter Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Finish | UN |
Included Angle | 90 Degrees |
End | Corner Radius |
Number of Flutes | 2 |
Description
0.1875" (3/16) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QP1S10C1TD)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1404RF)
- MITUTOYO Micrometer, Deep Thrt, 0-25/.01mm (118-101)
- LISLE Lisle Push Pin Pliers 80 Degree (42070)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- Micro 100 Dovetail Cutters